Kentucky Powder Coated Handle & Metal Fitting 54" 137cm Green Each

Order Code: ZT3084719S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

JanSan Kentucky Powder Coated Handle Metal Fitting 54" 137cm
- A hardwearing steel handle which comes complete with a metal fitting for use with Kentucky mop heads.- The handle grips are available colour coded to help prevent cross contamination; the kentucky fittings are white on all colour variants. - Suitable for mopping floors in general low risk areas including classrooms, corridors, receptions etc.- Kentucky mop systems are popular with caretakers, cleaners and facility managers in a wide range of different industries including schools, restaurants, bars and factories. - This kentucky mop handle is complete with a steel mop holder and spring. - It can be used with any of our Kentucky Mop heads including the Big White Kentucky Mop, the Kentucky Multi-Fold Mop Heads and the Kentucky Roughneck Mops.
Features Benefits/strong- 54 Inch handles are supplied with metal mop holder complete.- Medium weight but sturdy handle with extra-long grip for comfort.- Powder Coated Handle and metal mop handle- Handle Height 137cm/4.49ft long

See full description
Specifications for Kentucky Powder Coated Handle & Metal Fitting 54" 137cm Green Each
  • Colour
    Green
  • Product Type
    Kentucky Mop Handle
  • Size
    54in
    137cm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome