Kentucky Replacement Spring Each

Order Code: ZT3084857S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

JanSan® Kentucky Plastic Mop Holder fits all Kentucky mop heads manufactured in hard wearing plastic, they are lightweight but strong and will provide years of service.These Kentucky Mop Holders come with a compression fitting enabling them to be fitted to the Kentucky Mop and Brush Handles. They have a durable plastic construction and are colour coded to prevent cross contamination.This Mop Holder is Blue, but it is also available in Red, Green and Yellow.Our Hygiene Kentucky Mops, Handles and Holders are the ideal cleaning essentials for any catering establishment, including hotels, restaurants, cafés, bars, pubs and many more.strong Product features:/strong- Our rust free universal Plastic Kentucky Mop Holder are colour coded to avoid cross contamination.- Kentucky Mop Systems are hugely popular and used for cleaning all sorts of areas from fast food outlets to schools.- The easy to use handle with matching colour rust free plastic kentucky holder is everything you need for your kentucky mop heads- Our rust free universal Plastic Kentucky Mop Holder are colour coded to avoid cross contamination.- Rust free plastic fittings. Making the mops easy to fit and change.- Suitable for Kentucky Mop head.strongSpecification:/strong- Polyethylene.- Weight: 72g- Size: 18x14cm

See full description
Specifications for Kentucky Replacement Spring Each
  • Weight
    72g
  • Applications
    Cleaning
  • Product Type
    Kentucky Mop Holder
  • Colour
    Blue
  • Material
    Polyethylene
  • Size
    18x14cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome