Melamine Combo Edging Hand Pads Each

Order Code: ZT3084744S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

JanSan Universal Wooden Handle Chamfered End 55" 140cm x 28mm
- A sturdy varnished 54" wooden handle with a 1.1" diameter, FSC® certified.- Chamfered Handle ideal to use with various types of tools such as specific chamfered brushes, mops etc.- Designed to fit a wide variety of traditional brooms and wider 28mm push fit mops.- Reliable, robust and easy to use, the wooden construction is both hard wearing and more comfortable on the hands, making it ideal for extended and extensive use.- A standard wooden brush and mop handle, measuring 1370mm (54") x 28mm (1.1") wide, for use with a variety of brush and mop heads.
Features Benefits/strong- One end of handle rounded for a more comfortable grip when in use.- Wooden universal mop and broom handle- Highly durable and robust- Gentle on the hands- Durable wooden construction- Height 140cm/4.59ft long- Width 28mm- Material Pine- Sold individually.
.

See full description
Specifications for Melamine Combo Edging Hand Pads Each
  • Size
    140cm x 28mm
  • Product Type
    Universal Wooden Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome