0
1

Mop Handle, Aluminium Threaded, Red

Order Code: ZT1030193X

£6.99each Inc VAT (20%)
£335.52 minimum order value
£7.9912.5% off
QuantityPriceDiscount
1 - 49£6.990%
50 +£6.714%

Minimum order quantity: 48.
Currently unavailable

Description

Lightweight tubular aluminium handle. Suitable for use with synthetic mop heads and poly broom heads (see opposite page). With moulded finger grip handle.
Overall length: 1400mm.
Diameter: 22.5mm.

Specifications for Mop Handle, Aluminium Threaded, Red
  • Type
    Colour-Coded Red Handle
  • Length
    1400mm
  • For Use With
    Cotswold Synthetic Mop Heads
    YBS300 Broom Heads
    SBS300 Broom Heads
    YBS300, SBM300, DBS300, SBS300 & KMS450 Broom Heads
    SBM300 Broom Heads
    KMS450 Broom Heads
  • Diameter
    22.5mm
  • Material
    Aluminium
  • Fitting Type
    Screw
  • Colour
    Red
  • Telescopic
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome