Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Handles, Frames and Braces
Mop Handle comes with Coded Clip
Order Code:
ZT1030209X
£3.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/handles-frames-and-braces/mop-handle-comes-with-coded-clip/p/ZT1030209X
Add to quotation
Schedule an order and save 5%
View all Handles, Frames and Braces
Description
125cm Handle & Grip, 4 Colour Coded Grips
Specifications
Specifications for Mop Handle comes with Coded Clip
Type
Colour-Coded Handle
Length
1250mm
Material
Aluminium
Telescopic
No
MFR Part No.
YYCW08
Colour
White
Series
Metal
Fitting Type
Screw
For Use With
Socket Mop Heads
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome