Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Handles, Frames and Braces
Mop Handle Interchange 140cm Heavy Duty Red
By SYR
Order Code:
ZT5533370S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/handles-frames-and-braces/mop-handle-interchange-140cm-heavy-duty-red/p/ZT5533370S
Add to quotation
View all Handles, Frames and Braces
Description
SYR Mop Handle Interchange 140cm Heavy Duty Red SA069
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Mop Handle Interchange 140cm Heavy Duty Red
Colour
Red
Length
140cm
Product Type
Mop Handle
Size
140cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome