Opti LOC Multi-use Telescopic Pole 3 Section of 62cm 1.85m 6ft Each

Order Code: ZT2427573S

£49.99 Inc VAT (20%)


Description

Unger Opti Loc Multi-Use Telescopic Pole 3 Section of 62cm 1.85m 6ft
Safety at the highest level
UNGER telescopic poles have always been the ideal tool for the job when it comes to making professional glass cleaning and high reach dusting from the ground easier.
For even more ease of use and handling, UNGER has now further optimised its OptiLoc telescopic poles. Thanks to the new 3-component twist lock, this new generation of OptiLoc telescopic poles offers many advantages:

Ergonomic thanks to the new handle design
Anti-slip protective end cap for when resting on the ground
Weight and rigidity perfectly balanced
Highest quality - Made in Germany
Optimal compatibility with all UNGER glass cleaning tools
With bi-component handles and twist locks, with ErgoTec Locking Cone
3-component-twist lock for better grip even with wet hands
Better haptic properties due to 3-component surface

See full description
Specifications for Opti LOC Multi-use Telescopic Pole 3 Section of 62cm 1.85m 6ft Each
  • Colour
    Aluminium
  • Material
    Plastic/Aluminium
  • Product Type
    Telescopic Poles & Accessories
  • Size
    1.85m / 6ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome