0
1
2
3

P-hold Handle and Plate Kit 75mm Silver WZSTK20GS75

Order Code: ZT1553226S

£55.99 Inc VAT (20%)

Currently unavailable

Description

P-Wave's Stericore handles help reduce the spread of bacteria and viruses. This innovative, antimicrobial door handle and plate is easy to clean, made from scratch and water resistant material that will not rust. Supplied with fittings, the handle replaces existing handles in relation to the width of the handle plate. This P-Hold handle and plate kit has a 75mm plate and comes in silver.
Antimicrobial P-Hold handle and plate kit
Scratch and water resistant
Easy to clean
UV and fade resistant
Does not rust unlike standard metal handles
Plate width: 75mm
Colour: Silver

See full description
Specifications for P-hold Handle and Plate Kit 75mm Silver WZSTK20GS75
  • MFR Part No.
    PVA74985
  • Weight
    0.732kg
  • Product Type
    Handle and Plate Kit
  • Finish
    Silver