Push Handle, For KMW, Length 480mm, Black

Order Code: ZT2738847S

£61.99 Inc VAT (20%)


Description

Push handle, for KMW, length 480 mm, black. Supplied = assembled. Category = transport equipment and trolleys. Product type = bars. Material = plastic. Colour = black. Length = 480 mm. Suitable for KMW trolleys.

Specifications for Push Handle, For KMW, Length 480mm, Black
  • Product Type
    Bars
  • Material
    Plastic
  • Colour
    Black
  • Length
    480mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome