Speed Mop Handle and Frame Coded

Order Code: ZT1332899S

£44.99 Inc VAT (20%)


Description

Light and mobile, the Speed Mop is a bucketless mop system with an integral chemical reservoir and thumb controlled sprayhead which provides a directed spray onto the floor, ahead of the Speed Mop. Controlled moisture facilitates damp cleaning, without over-wetting the floor which reduces drying times and potential slip risks. 40cm microfibre flat mop provides much larger surface area contact than traditional systems, which enables users to cover larger areas in less time. Utilises the power of microfibre which have been proven to remove over 99.9% of dirt and bacteria whilst traditional systems only remove around 60%. Enables chemical-free cleaning as they do not require the use of chemical cleaning agents to lift the dirt. Ideal for regular cleaning in lightly soiled areas. 480ml internal reservoir stores the water or cleaning solution, removing the need for a bucket and wringer. Colour coded handle rings and mop tabs. Very cost-effective whilst the set-up cost is higher than

See full description
Specifications for Speed Mop Handle and Frame Coded
  • Size
    40cm
  • Colour
    Coded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome