Stingray Easy-click-pole Short 2ft 63cm Each

Order Code: ZT2427655S

£82.99 Inc VAT (20%)

Currently unavailable

Description

Stingray Easy-Click-Pole extends the Stingray unit by .63 m with new Easy-Click-Pole technology ? simply add on and click in place to reach heights of up to 4 m (13 ft)!


Triangular shape for enhanced grip


Light, rigid aluminium


Easy-Click mechanism and spray activation button


Stingray Easy-Click-Pole Short (SREXS)


Length: 63cm (2ft)


Weight: 270g

See full description
Specifications for Stingray Easy-click-pole Short 2ft 63cm Each
  • Colour
    Black
  • Product Type
    Window Cleaning Kits
  • Size
    2ft 63cm
  • Material
    Plastic/Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome