Straight Extension Handle

Order Code: ZT1030211P

£32.99each Inc VAT (20%)
£197.94 minimum order value
QuantityPriceDiscount
1 - 59£32.990%
60 +£31.674%

Minimum order quantity: 6.

Description

Rubbermaid HYGEN™ Quick-Connect Handles and Pole make cleaning more efficient in every area of your facility. The Quick-Connect mechanism allows easy, time-saving frame exchange.

- Lightweight aluminium construction is safe for MRI rooms.
- Handles available in straight or ergonomic bend styles, in adjustable lengths from 115 cm to 186 cm.
- Extension poles make quick work of high-reach cleaning tasks, with lengths up to 548.6 cm.

See full description
Specifications for Straight Extension Handle
  • Type
    Broom Handle
  • Length
    1829mm
  • MFR Part No.
    FGQ75500YL00
  • Material
    Aluminium
  • Fitting Type
    Quick-Connect
  • Diameter
    50mm
  • Colour
    Yellow
  • Series
    Hygen
  • For Use With
    Hygen Mop Heads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome