SuperMop Ag Handle Each

Order Code: ZT2426813S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 +£14.3910%


Description

SuperMop Ag Aluminium Handle


Made of a high quality Aluminium.


Quick easy click connector.


Colour coding tabs for user to indicate the correct area of cleaning;


Washrooms - Red


General Areas - Blue


Catering/Kitchens - Green


Clinical - Yellow


Length - 150cm

See full description
Specifications for SuperMop Ag Handle Each
  • Material
    Aluminium
  • Colour
    Silver
  • Product Type
    Mop & Broom Handles
  • Size
    150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome