Telescopic Handle 81 140cm

Order Code: ZT4272481S

£7.59each Inc VAT (20%)
£75.90 minimum order value

Minimum order quantity: 10.

Description

The Ultraspeed Mini Telescopic Handle offers good performance with its adjustable length of 81-140cm, allowing for versatile and comfortable cleaning. Safety and ease of use are top priorities with this ergonomic, long-lasting handle.

Features and Benefits
• Durable and rust-resistant
• Closed hook for easy storage

See full description
Specifications for Telescopic Handle 81 140cm
  • Material
    Plastic
  • MFR Part No.
    129618
  • Series
    Ultraspeed
  • Length
    1.45m
  • For Use With
    Ultraspeed Mops
  • Colour
    Silver
  • Fitting Type
    Screw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome