UltraSpeed Mini Mop Frame 34cm

Order Code: ZT5116769S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The Ultraspeed Mini Mop Frame 34cm is a break frame designed for cleaning in tight spaces. Featuring PowerZones underneath, it maximises pressure where it's needed most. The swivel joint also allows easy access to vertical surfaces.

Features and Benefits
• PowerZones - Boost cleaning performance with targeted pressure
• Swivel joint
• Ideal for small spaces

See full description
Specifications for UltraSpeed Mini Mop Frame 34cm
  • Fitting Type
    Screw
  • Series
    Flat Mop Mini
  • Length
    340mm
  • MFR Part No.
    129619
  • Mop Head Material
    Plastic
  • Head Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome