Universal Wooden Handle 47" 120cm x 28mm Each

Order Code: ZT3085063S

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.774%
10 - 19£14.168%
20 +£13.5412%


Description

JanSan Universal Wooden Handle 47" 120cm x 23mm
- A sturdy 47" wooden handle with a 0.8" diameter, FSC® certified.- Designed to fit a wide variety of traditional mops. - Reliable, robust and easy to use, the wooden construction is both hard wearing and more comfortable on the hands, making it ideal for extended and extensive use.- A standard wooden brush and mop handle, measuring 1200mm (47") x 23mm (0.8") wide, for use with a variety of brush and mop heads.
Features Benefits/strong- One end of handle rounded for a more comfortable grip when in use.- Wooden universal mop and broom handle- Highly durable and robust- Gentle on the hands- Durable wooden construction- Height 120cm/3.93ft long- Width 23mm- Material Pine- Sold individually.

See full description
Specifications for Universal Wooden Handle 47" 120cm x 28mm Each
  • Size
    120cm x 23mm
  • Product Type
    Wooden Handle
  • Material
    Pine
  • Diameter
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome