10 Litre Dust Suppression Water Tank DU-DST-10L-MITAL

Order Code: ZT2817383S

£169.99 Inc VAT (20%)


Description

60L capacity with up to 2 hours 50 minutes of constant usage. Programmable flow rates for Cutting, Watering, Drilling & Cleaning.Battery driven water bowser for dust suppression. Ideal for the Utility Sectros, Public & Highways.Programmable auto flow rates for cut off saws, core drilling & grinding giving maximum run time of 2 hrs 50 mins.USE ME FOR…CUTTING/Grinding [15] 0.6 bar (8.7 psi) Approx. 2 hrs 50 minWATERING [16] 1.1 bar (16 psi) Approx. 2 hrs 20 minCORE DRILLING [17] 1.5 bar (21.7 psi) Approx. 1 hr 45 minCLEANING [18] 1.7 bar (24.6 psi) Approx. 1 hr 20 min60L Construction Site Battery Powered Dust SuppresssionFULLY BATTERY POWERED & PORTABLEBattery Driven Water Bowser For Dust SuppressionIdeal For The Utility Sectros, Public & HighwaysHuge 60L CapacityProgrammable Auto Flow Rates For Cut Off Saws. Core Drilling & GrindingAlso Suitable For Cleaning EquipmentPowerful Pump & Brushless MotorStandard Hose ConnectionsMetabo 18V Battery

See full description
Specifications for 10 Litre Dust Suppression Water Tank DU-DST-10L-MITAL
  • Power Source
    Battery powered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome