Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Industrial Cleaning Baths & Supplies
Bench Standing Parts Washer 13L
By Kennedy
1 Review
Order Code:
ZT1030666X
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 +
£43.69
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/industrial-cleaning-baths-and-supplies/bench-standing-parts-washer-13l/p/ZT1030666X
Add to quotation
Schedule an order and save 5%
View all Industrial Cleaning Baths & Supplies
Description
Minimum agent capacity 9ltr. Maximum agent capacity 13ltr. Rubber feet.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bench Standing Parts Washer 13L
Overall Dimensions
470mm x 340mm x 250mm
Rated Input
0.3A
Width
340mm
Weight
6.5kg
Model Number
PWB013
Tank Depth
310mm
Tank Height
230mm
Height
250mm
MFR Part No.
PW-3.5
Length
470mm
Type
Benchstanding Parts Washer
Voltage
240V
Use
Workshop
Industrial
Garage
Tank Width
400mm
Capacity
50L
For Use With
Automotive equipment
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome