0
1
2
3
4
5
6
7
8
9
10

Floor Standing Parts Washer 50L

Order Code: ZT1030665X

£139.99 Inc VAT (20%)


Description

Minimum agent capacity 40ltr. Maximum agent capacity 50ltr. Fitted with a drain plug for easy maintenance. Removable parts basket. Built in replaceable filter. Spare filter included.

Specifications for Floor Standing Parts Washer 50L
  • Rated Input
    0.3A
  • Overall Dimensions
    800mm x 550mm x 890mm
  • Weight
    31kg
  • Length
    800mm
  • Height
    890mm
  • Use
    Garage
    Industrial
    Workshop
  • Capacity
    50L
  • Tank Width
    725mm
  • Voltage
    240V
  • Type
    Floor Standing Parts Washer
  • Model Number
    PWF050
  • Tank Height
    270mm
  • Tank Depth
    490mm
  • Width
    800mm
  • MFR Part No.
    PWF050
  • Depth
    550mm
  • For Use With
    Automotive equipment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome