Free Standing Part Washer 230V

Order Code: ZT2748741S

£269.99 Inc VAT (20%)


Description

For the degreasing of component parts prior to assembly. Sturdy steel construction, enamelled finish with lid. Fitted with approved plug and cable. Carton packed. Features: Built-in replaceable filter, Self-latching fusible linked fire cover, Chromed flexible metal fluid delivery pipes, Fully enclosed electric pump and fully screened pump housing, Removable shelf keeps parts out of solvent during inspection and drying, Immersion soaking when parts shelf removed, Non welded one-piece tank, Comprehensive instruction manual, Not suitable for use with solvent based cleaning fluids|Pump output (per hour)227LMotor25W Working tank capacity54.5LOverall dimensions800 x 550 x 890mmInternal dimensions725 x 490 x 270mmWeight32kg

See full description
Specifications for Free Standing Part Washer 230V
  • Weight
    32kg
  • Voltage
    230V
  • Finish
    Enamelled
  • Internal Dimensions
    725 x 490 x 270mm
  • Motor Power
    25W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome