GUK-3 Benchtop Ultrasonic Bath 180 x 165 x 240mm

Order Code: ZT1119321S

£419.99 Inc VAT (20%)


Description

The new Guyson benchtop ultrasonic bath range, offers powerful cleaning in a reliable, affordable package.
3 litre ultrasonic bath - provides powerful cleaning in a reliable, affordable package.
Tank Size (240 L x 135 W x 100 H) mm
The new Guyson benchtop ultrasonic tank range, available in seven sizes from 2 to 45 litres, all models feature an easy to use LCD display, drain tap*, as well as stainless steel basket and lid.
Features
• Stainless Steel Tank
• Large LCD Display
• Drain Valve
• Heating Function
• De-Gas Function
• Memory Function
• Sleep Mode
• Adjustable Power
• Sweep Function
Benefits
• Efficient Cleaning
• Low Noise
• Clear LCD Screen
• Quick Start
• Energy Saving
• Safe
• Durable
• Reliable
Ideal for the laboratory, or workshop use where precision cleaning is needed. Applications such as Electronics, Medical, Dental and Optical can all benefit from ultrasonic cleaning.

Unit Size (L x W x H) mm 265 x 165 x 235
Tank Size (L x W x H) mm 240 x 135 x 100
Basket Size (L x W x H) mm 224 x 130 x 85
Tank Capacity (Litres) 3.2
Ultrasonic Power (Watts) 120
Heating Power (Watts) 100
Frequency 40 kHz
Timer 1 - 99 Minutes
Temperature Range 20°C - 80°C
Mains input / frequency 220/240V 50/60 Hz
Drain facility Side mounted drain tap
Weight (kg) (including box) 4.5

TECHNICAL DATA
GUK-2 GUK-3 GUK-6 GUK-15 GUK-22 GUK-30 GUK-45
Unit Size (L x W x H) mm 180x165x240 265x165x235 330x180x310 360x330x330 530x330x340 530x330x390 530x330x490
Tank Size (L x W x H) mm 150x135x100 240x135x100 300x150x150 330x300x150 500x300x150 500x300x200 500x300x300
Basket Size (L x W x H) mm 145x132x87 224x130x85 280x135x110 300x270x128 468x263x130 468x263x170 468x273x280
Tank Capacity (Litres) 2 3.2 6.5 15 22 30 45
Ultrasonic Power (Watts) 70 120 180 360 480 600 720
Heating Power (Watts) 100 100 200 500 500 500 1000
Frequency 40kHz
Timer 1-99 Minutes
Temperature Range 20°C - 80°C
Mains input / frequency 220/240V 50/60 Hz
Drain facility None These models feature a side mounted drain tap
Weight (kg) (including box) 2.8 4.5 6.1 12.2 15.4 16.9 22.6

See full description
Specifications for GUK-3 Benchtop Ultrasonic Bath 180 x 165 x 240mm
  • Material
    Stainless Steel
  • Product Type
    Ultrasonic Bath
  • Ultrasonic Power
    120W
  • Heating Power
    100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome