Mobile Parts Cleaning Tank 50L

Order Code: ZT3115289S

£269.99 Inc VAT (20%)


Description

The coolant system stepped adaptor, enables thorough flushing of debris and contaminants from the cooling system during repair and maintenance. Wide nozzle adaptor uses air and water to form a powerful jet washer, which cleans or dries (air only) Air and water controls using a trigger for adjusting air pressure, and a lever for adjusting the water flow. Durable hard-wearing Acetal plastic. Can be used in many other applications when a water system requires cleaning or unblocking. Standard garden hose connector with swivel feature. Operating pressure: 87-145 psi/6-10 bar.

See full description
Specifications for Mobile Parts Cleaning Tank 50L
  • MFR Part No.
    SM28
  • Tank Dimensions (W x D x H)
    775 x 540 x 265mm
  • Overall Dimensions (W x D x H)
    775 x 540 x 960mm
  • Supply Voltage
    230V
  • Minimum Working Capacity
    40L
  • Maximum Working Capacity
    50L
  • Motor Power
    13W
  • Pump Output per Hour
    200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome