Mobile Small Parts Cleaner Complete Set with 50L of Special Cleaner for 50L Drum

Order Code: ZT4129993S

£1,299.99 Inc VAT (20%)


Description

Mobile small parts cleaner, complete set with 50 l of special cleaner, for 50 l drum. Supplied = flat pack. Working height = 920 mm. Worktop width = 790 mm. Worktop depth = 490 mm. For drum size = 50 l. Max. load = 100 kg. Scope of delivery = device, cleaning solution. Material = sheet steel, powder coated. Model = mobile. Design of pump = self-priming circulation pump. Test symbol = safety tested. Hazard class = GHS08. Product type = parts washers. Mobile, professional cleaning, moves like a sack truck. For cleaning medium sized and heavy parts (up to 100 kg) Robust construction, high max. load and resistant to mechanical stress. Maintenance free, self-priming circulation pump. Made in Germany. The IBS parts cleaning device type F2 was specially developed for manual brush cleaning of parts coated with oil and grease using cold cleaning agents (petroleum based hydrocarbon formulations) This mobile unit with wheels (sack truck principle) is suitable for mobile use in different locations. With a medium sized work surface (790 x 490 mm) , a working height of 920 mm and a max. load of up to 100 kg, this brush washing table is suitable for cleaning medium sized and heavier parts. The sturdy, powder coated sheet steel construction and the robust, zinc plated grating with slats guarantee a long service life. The low position of the drain, and its slant, ensure that everything flows back into the tank, and that the cleaner cannot overflow. The convenient and safe foot switch technology is user friendly and easy to operate. The unique, special IBS pump is the centrepiece of the IBS parts cleaning devices and is designed for use in IBS parts cleaning devices. The pump is self-priming, unpressurised and absolutely fault free and maintenance free. Complete package - ready for immediate use! Set consists of parts cleaner and 50 l of special RF cleaning solution. With cleaning brush, coarse bristle version.

See full description
Specifications for Mobile Small Parts Cleaner Complete Set with 50L of Special Cleaner for 50L Drum
  • Hazard Class
    GHS08
  • Capacity
    50L
  • Product Type
    Parts Washer
  • Worktop Depth
    490mm
  • Working Height
    920mm
  • Worktop Width
    790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome