Pedal Scooter Stand, for Floor Installation, Moss Green

Order Code: ZT3147817S

£599.99 Inc VAT (20%)


Description

Pedal scooter stand, for floor installation, moss green. Supplied = flat pack. Material = sheet steel. Finish = hot dip galvanised and painted. Parking spaces = 6 pcs. Overall height = 407 mm. Overall width = 1006 mm. Overall depth = 242 mm. Type of mounting = for setting in concrete. Colour = moss green RAL 6005. Height above ground = 407 mm. Product type = scooter parking rails. Installation on base plates. Handlebars unlock and lock automatically. With eyelets for locking. A sleek and practical stand that provides space to securely park 6 pedal scooters. Padlocks are not included

See full description
Specifications for Pedal Scooter Stand, for Floor Installation, Moss Green
  • Colour
    Moss Green
  • Overall Depth
    242mm
  • Material
    Sheet Steel
  • Product Type
    Scooter Parking Rails
  • Overall Height
    407mm
  • Overall Width
    1006mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome