Professional Parts Cleaner Complete Set with 200L of Special Cleaner and Sump Tray for 200L Drum

Order Code: ZT4130095S

£2,099.99 Inc VAT (20%)


Description

Professional parts cleaner, complete set with 200 l of special cleaner and sump tray, for 200 l drum. Supplied = flat pack. Working height = 870 mm. Worktop width = 1135 mm. Worktop depth = 660 mm. For drum size = 200 l. Max. load = 250 kg. Scope of delivery = device, cleaning solution, sump tray. Material = sheet steel, powder coated. Design of pump = self-priming circulation pump. Test symbol = safety tested. Hazard class = GHS08. Product type = parts washers. Industrial model for cleaning large, heavy parts (up to 250 kg) Device at workbench height with a large work surface. High load capacity and resistant to mechanical stress. Maintenance free, self-priming circulation pump. Made in Germany. The IBS parts cleaning device type M was specially developed for manual brush cleaning of parts coated with oil and grease using cold cleaning agents (petroleum based hydrocarbon formulations) This industrial version with an ergonomic workbench height (870 mm) is characterised by its large work surface (1135 x 660 mm) and high max. load of up to 250 kg. This makes this brush washing table ideal for cleaning large and heavy parts. The sturdy, powder coated sheet steel construction and the robust, zinc plated grating with slats guarantee a long service life. The low position of the drain and its slant ensure that everything flows back into the tank, and that the cleaner cannot overflow. The convenient and safe foot switch technology is user friendly and easy to operate. The unique, special IBS pump is the centrepiece of the IBS parts cleaning devices and is designed for use in IBS parts cleaning devices. The pump is self-priming, unpressurised and absolutely fault free and maintenance free. Complete package - ready for immediate use! Set consisting of parts cleaner, 200 litre steel sump tray, in accordance with § 19 WHG and 200 l special RF cleaner.

See full description
Specifications for Professional Parts Cleaner Complete Set with 200L of Special Cleaner and Sump Tray for 200L Drum
  • Worktop Depth
    660mm
  • Hazard Class
    GHS08
  • Product Type
    Parts washers
  • Working Height
    870mm
  • Worktop Width
    1135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome