Professional Parts Cleaner for 200L Drum HxWxD 870 x 1135 x 660 mm

Order Code: ZT4130023S

£1,099.99 Inc VAT (20%)


Description

Professional parts cleaner, for 200 l drum, HxWxD 870 x 1135 x 660 mm. Supplied = flat pack. Working height = 870 mm. Worktop width = 1135 mm. Worktop depth = 660 mm. For drum size = 200 l. Max. load = 250 kg. Scope of delivery = device only. Material = sheet steel, powder coated. Design of pump = self-priming circulation pump. Test symbol = safety tested. Product type = parts washers. Industrial model for cleaning large, heavy parts (up to 250 kg) Device at workbench height with a large work surface. High load capacity and resistant to mechanical stress. Maintenance free, self-priming circulation pump. Made in Germany. The IBS parts cleaning device type M was specially developed for manual brush cleaning of parts coated with oil and grease using cold cleaning agents (petroleum based hydrocarbon formulations) This industrial version with an ergonomic workbench height (870 mm) is characterised by its large work surface (1135 x 660 mm) and high max. load of up to 250 kg. This makes this brush washing table ideal for cleaning large and heavy parts. The sturdy, powder coated sheet steel construction and the robust, zinc plated grating with slats guarantee a long service life. The low position of the drain and its slant ensure that everything flows back into the tank, and that the cleaner cannot overflow. The convenient and safe foot switch technology is user friendly and easy to operate. The unique, special IBS pump is the centrepiece of the IBS parts cleaning devices and is designed for use in IBS parts cleaning devices. The pump is self-priming, unpressurised and absolutely fault free and maintenance free. Parts cleaner without sump tray and special cleaner.

See full description
Specifications for Professional Parts Cleaner for 200L Drum HxWxD 870 x 1135 x 660 mm
  • Product Type
    Parts washers
  • Worktop Depth
    660mm
  • Worktop Width
    1135mm
  • Working Height
    870mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome