0
1

3-Step Skin Protection Centre - Board Only

Order Code: ZT1029397X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Robust, lightweight wipe clean boards which are ready-assembled with appropriate Deb dispensers. For use with Deb products to create a tailored skin care system, encouraging compliance with a full 3-step skin safety regime. Ideal for busy industrial wash areas

To help keep hands healthy and to optimise hand hygiene, introduce the Deb 3-Step Skin Safety programme:

Protect - help protect the skin against workplace contaminants and environments.

Cleanse - use hand cleaners appropriate to specific workplace requirements.

Restore - keep skin in healthy condition by applying after-work cream.

See full description
Specifications for 3-Step Skin Protection Centre - Board Only
  • Number of Pieces
    1
  • MFR Part No.
    SSCBOARD1
  • Type
    Skin Protection Centre Board
  • Includes
    Board only
  • Dispensing Method
    Manual
  • Height
    510mm
  • Mount Type
    Wall Mounted
  • Width
    590mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome