0
1
2

Anti Hand Cleanser Cassette Clear 1L (CASE-6)

Order Code: ZT3462897S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

The Scott® Control™ Antibacterial Hand Cleanser can provide top-tier hygiene in critical areas like healthcare, food processing, and food service environments. With 6 clear/fragrance-free cassettes, each containing 1 litre (6 litres total), this cleanser is designed for process protection and compliance with hand hygiene protocols. Dermatologically tested, pH balanced, and enriched with moisturizing ingredients, it kills up to 99.999% of micro-organisms, improving personal hygiene while caring for the skin. Compatible with various dispensers, including Aquarius™ models, it ensures maximum hygiene with a new clean nozzle at every refill. Easy to install and environmentally friendly, the cassettes can be compressed and recycled.

Features and Benefits
• Conforms to EN1499 and EN1276 standards, this antibacterial hand cleanser provides confidence in germ and contamination control
• Professional solution to help you maintain the highest standards of hygiene & cleanliness in your business
• Dermatologically tested, pH balanced, colour and fragrance free and enriched with moisturising and hydrating ingredients

See full description
Specifications for Anti Hand Cleanser Cassette Clear 1L (CASE-6)
  • Fragrance
    Fragrance Free
  • MFR Part No.
    6336
  • Size
    1L
  • Type
    Hand Cleanser
  • Series
    Control
  • Package Type
    Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome