Anti-Microbial Plus Foam Hand Wash, 250ml Pump Bottle

Order Code: ZT1269752X

£4.19 Inc VAT (20%)


Description

Antimicrobial Plus Foam is a quat free hand wash which is gentle on skin. This hygienic hand wash has been developed for use in food handling areas.

Features and Benefits
• Enriched with a plant-based agent to moisturise the hands
• Formulated for high frequency use; suitable for sensitive skin
• Formulated to be highly effective and target pathogens which are food specific like Salmonella, E.Coli and Listeria
• Uncoloured and unfragranced; does not alter the taste or smell of food

Typical Applications
• Food handling areas
• Restaurants
• Kitchens
• Front and back office

Notes
• Passes EN 1499 in 30 seconds
• Food taint test compliant: BS EN ISO 4120:2007

See full description
Specifications for Anti-Microbial Plus Foam Hand Wash, 250ml Pump Bottle
  • Size
    250ml
  • Fragrance
    Fragrance Free
  • MFR Part No.
    5748-06-EEU
  • Package Type
    Refill Cartridge
  • Type
    Foaming Hand Wash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome