Engineers Hand Cleaner Orange Scent 5L

Order Code: ZT1541320S

£16.99 Inc VAT (20%)


Description

This 5 litre bottle of 2Work Engineers Hand Cleaner orange scented cleaning formula performs effectively and safely with added scrubbing agents for added cleaning power to penetrate soils. Suitable to remove oil, grease, ink, bitumen, asphalt, tar, paint, plaster, creosote, mud and ground in soils from the skin. Free from Polybeads. Pack contains one 5 litre bottle.
Fast acting cleaning power with scrubbing agents
Contains citrus oils with an orange pleasant scent
Gentle on the hands
Helps removes oil, grease, ink, bitumen, asphalt, tar, paint, plaster, creosote, mud and ground in soils from the skin
Perfect for use in industrial environments such as garages, workshops and factories
5 litre bottle
For Professional Use Only

See full description
Specifications for Engineers Hand Cleaner Orange Scent 5L
  • MFR Part No.
    2W03580
  • Weight
    5.1kg
  • Volume
    5L
  • Product Type
    Engineers Hand Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome