Extreme Hand Cleanser 500ml

Order Code: ZT4949430S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.106%
10 +£5.7112%


Description

Granville Extreme Hand Cleanser 500ml Contains a blend of surfactants and natural citrus solvent. Designed to be an effective hand cleanser, yet gentle and pleasant to use. The perlite abrasive works to loosen ground-in dirt and grime effectively. This formulation does not contain light polymer beads (or polychips) for a more environmentally friendly alternative without impacting on cleaning performance. Ideal for use around the home, garden, DIY, automotive, workshop and industrial sectors to remove: oil, grease, domestic paint, mud, polish & most other ground in dirt.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Extreme Hand Cleanser 500ml
  • Volume
    500ml
  • Fragrance
    Citrus
  • Product Type
    Hand Cleanser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome