Hand Cleaner Plus 3.8L

Order Code: ZT3448285S

£23.99each Inc VAT (20%)
£95.96 minimum order value

Minimum order quantity: 4.

Description

Professional Hand cleaner plus is a solvent-free hand wash that effectively cleans soiling types commonly found in engineering and workshop settings. A blend of natural cleaners with the addition of moisturisers, this effective hand cleaner helps to reduce the risk of occupational dermatitis.

Features and Benefits
• Biodegradable formula for an environmentally-friendly cleaning solution
• Formulated with a blend of jojoba oil and aloe vera to moisturise the skin
• Contains natural citrus to effectively cut through grease and leave hands lightly scented
• Contains micro-abrasives to scrub away stubborn soiling
• Integrated pump dispenser for easy application

Typical Applications
• Engineering
• Workshop
• Metalworking
• CNC facilities

Standards
• Directive 73/404/EEC
• Directive 648/2004/EC
• ISO 9001
• ISO 14001

See full description
Specifications for Hand Cleaner Plus 3.8L
  • Size
    3.8L
  • Type
    Hand Cleaner
  • MFR Part No.
    1032500
  • Package Type
    Pump Bottle
  • Fragrance
    Citrus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome