Kleenex Foam Skin Cleanser 1L 6 x 1 Litre

Order Code: ZT2427752S

£199.99 Inc VAT (20%)


Description

The gentle, everyday formula of the Kleenex® foam skin cleanser effectively cleans and cares for skin. Rich, luxurious lather creates an enjoyable skin cleaning experience, encouraging better hand hygiene throughout the workplace. The cost effective, high capacity 1000ml refills provide up to 2500 hand washes each, minimising maintenance time and reducing the risk of running out. Sealed, easy to load cartridges protect the soap prior to use, helping to prevent contamination. The foam pump prevents drips and mess during reloading and the single handed push dispensers are compact and designed to complement the wider Kimberly-Clark Professional* range. Endorsed by HACCP International, this hand soap is suitable for use in public facilities including hospitality, offices, hospitals and food handling industries. Kleenex® foam skin cleanser, by Kimberly-Clark Professional*, forms part of a wider range of washroom products designed to create a safer, healthier and more productive workplace.

See full description
Specifications for Kleenex Foam Skin Cleanser 1L 6 x 1 Litre
  • Size
    1L
  • Product Type
    Kimberly-Clark Skin Care
  • Material
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome