Kleenex Frequent Use Hand Cleanser 1 Litre 6 x 1 Litre

Order Code: ZT2427601S

£159.99 Inc VAT (20%)


Description

he Kimberly Clark Kimcare FREQUENT USE HAND CLEANSER 6333 is manufactured from a high quality liquid cleanser which is designed to clean and care for your
skin. Dispensing over 1100 shots per cartridge refill this branded Kimberly Clark cleanser is a cost effective solution for any washroom. A top quality
hand cleanser for staff, executives, visitors and guests. Subtly perfumed, it gives a rich lather and contains Aloe Vera. Hands are left feeling clean,
fresh and cared for. PRODUCT TYPE :- The Kimcare 6333 hand cleanser is CLEAR in colour and offers NO FRAGRANCE or DYE making this ideal for food handling
industries and laboratories. Mild on the skin, even with repeated use. USED FOR & BY :- For use in any washroom environment. The Frequent Use Hand
Cleanser will leave hands feeling clean, fresh and pleasant. The Kimberly Clark brand promises design that consistently delivers superior value by offering
the optimum balance of product quality and affordability. DISPENSER TYPE :- Dispensed perfectly through our wall mounted Kimberly Clark Soap Dispenser

See full description
Specifications for Kleenex Frequent Use Hand Cleanser 1 Litre 6 x 1 Litre
  • Size
    1L
  • Product Type
    Kimberly-Clark Skin Care
  • Material
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome