Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Industrial Hand Wash
Refresh Relax Hand Wash 1L Cartridge, Pack of 6 ACF1000ml
By Deb
Order Code:
ZT1541834S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/industrial-hand-wash/refresh-relax-hand-wash-1l-cartridge-pack-of-6-acf1000ml/p/ZT1541834S
Add to quotation
View all Industrial Hand Wash
Description
Deb Refresh Relax Hand Wash 1 Litre Cartridge (Pack of 6) ACF1000ML
Specifications
Specifications for Refresh Relax Hand Wash 1L Cartridge, Pack of 6 ACF1000ml
MFR Part No.
DEB00183
Depth
375mm
Height
375mm
Weight
6.5kg
Width
190mm
Pack Quantity
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome