Scott CONTROL Foaming Soap, Capacity 1 L, Pack Of 6 Clear Hand Cleaner, Unscented

Order Code: ZT2704240S

£129.99 Inc VAT (20%)


Description

Scott CONTROL foaming soap, capacity 1 l, pack of 6 clear hand cleaner, unscented. Supplied = assembled. Product type = liquid soaps. Hypoallergenic and tested hand soap with no colouring agents or fragrances. Suitable for frequent hand washing. Hygienic dispensation. When hygiene is the top priority, Scott Control foaming hand soap for frequent use helps you comply with hygiene guidelines and protect yourself and others against contamination in the workplace. This gentle foaming hand soap cleans reliably, and is designed for frequent use so that it ensures you can comply with rules around hand hygiene without irritating your skin or compromising on skin care. This hand soap is ideal for use in areas where hygiene is a priority, such as healthcare, food processing and food service. The gentle foaming hand soap enables thorough and efficient hand washing and rinses off faster than a liquid soap. This saves time and reduces water consumption. The foaming soap allows up to twice as many applications per litre as conventional liquid soaps. This gives you more for your money and saves time on washroom maintenance. The cartridges are quick and easy to replace in the dispenser. This means the cartridge can be replaced in less than 6 seconds. When the foaming soap cartridge is empty, it can be crushed to save space and be fully recycled once the pump has been removed.

See full description
Specifications for Scott CONTROL Foaming Soap, Capacity 1 L, Pack Of 6 Clear Hand Cleaner, Unscented
  • Product Type
    Liquid Soaps
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Colour
    Transparent
  • Capacity
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome