Ant & Crawling Insect Killer 750ml RTU

Order Code: ZT4966398S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%


Description

Nippon Ant & Crawling Insect Killer 750ml RTU Controls common black ants and crawling insects in and around the home A water based ready to use trigger spray to control ants, cockroaches, fleas, bed bugs and other crawling insects on hard surfaces, soft furnishings and pet bedding in and around the home Can be applied as a direct topical treatment to the pest or as a residual treatment to non-absorbent surfaces Fast acting with rapid effect on contact Can be used on food preparation and storage areas Contains cypermethrin Apply: At the first signs of ant or insect activity Available in pack size: 750ml

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ant & Crawling Insect Killer 750ml RTU
  • Product Type
    Insect Killer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome