Nippon Ant Killer Liquid 25g (Display of 30) VTX5NI32

Order Code: ZT1296123P

£89.99 Inc VAT (20%)
£92.993% off

Order by 2pm, get it Tomorrow

Description

For the control of common black ants in and around the home. Nippon Ant Killer Liquid is a sugary bait formulation designed to attract worker ants to take the bait and feed it to the whole colony. This product is particularly useful when the nest site is unknown or inaccessible. Apply at the first signs of ant activity (normally early spring) How to use Remove readily available foodstuffs. Pierce the sachet and apply a few drops of liquid, preferably in late evening, to a non-absorbent surface by the ant run. Change the bait daily until ant activity ceases. Do not disturb feeding ants as it is essential that feeder ants take the bait back to the nest to the rest of the colony. An effective dose is usually built-up within the colony over 7-10 days depending on the size of the ant colony and the frequency of ant feeding. Nippon liquid destroys complete ant colonies without trace. Contains Spinosad. Always read the label use pesticides safely. Counter display of 30 packs (25g per pack).

See full description
Specifications for Nippon Ant Killer Liquid 25g (Display of 30) VTX5NI32
  • Product Type
    Ant Killer Liquid