Py Powder 175g

Order Code: ZT4970065S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Vitax Py Powder 175g For the control of insects in gardens A ready to use highly effective insect killer based on nature_s own insecticide Pyrethrum in a puffer pack Py powder will control greenfly, thrips, weevils, sawfly, leafhoppers, flea beetles, capsid bugs, caterpillars and wasps in the garden and many household pests including ants Can be used on edible crops one day before harvest Can be used on ornamentals, fruit and vegetables Contains pyrethrum Apply: At the first signs of insect activity Available in pack sizes: 175g Puffer Pack

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Py Powder 175g
  • Pack Quantity
    175g
  • Product Type
    Insect Killer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome