Slug X - Slug Trap Green

Order Code: ZT4969940S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Garland Slug X - Slug Trap Green The Slug X consists of a base moulding featuring three drowning wells and four funnelled access openings. A tight fitting lid ensures that fumes from the beer generate quickly to attract slugs/snails to their doom Unlike many slug traps which are semi buried, the Slug X can be moved from place to place and can be used on any flat surface. The trap is equally effective on patios and decking Unlike other slug control methods, the Slug X does not use poison and will not harm other wildlife. The Slug X is made from 99% recycled material, adding to its environmental credentials The Slug X can clear a garden of slugs. Independent testers from The Daily Telegraph caught 147 slugs in just one night! It really works Length (cm) : 26 Width (cm) : 20.5 Height (cm) : 6

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Slug X - Slug Trap Green
  • Colour
    Green
  • Size
    26 cm x 20.5 cm x 6 cm
  • Product Type
    Slug Trap