UV Insect Killer, 4 W, Rechargeable, LED, Battery Operated, Ø xH 113 X 275mm, White/Red

Order Code: ZT2703499S

£149.99 Inc VAT (20%)


Description

UV insect killer, 4 W, rechargeable, LED, battery operated, xH 113 x 275 mm, white/red. Supplied = assembled. Power = 4 watt. Mains voltage = 230 V AC. Height = 275 mm. Width = 113 mm. Depth = 113 mm. Weight = 0.74 kg. Housing colour = white, red. Product type = insect catchers. Insects are attracted by the ultraviolet LED light and are trapped and collected in the removable bottom tray. Portable, rechargeable and therefore suitable for versatile use in rooms up to an area of approx. 20 m². Energy saving LEDs and high quality Li-ion batteries with a battery runtime of up to 5 hours. The insects can be easily removed using a drawer. Robust carrying handle and rubber feet. Easy to handle and easy to clean. Use only permitted in closed rooms. Ideal for use in private and commercial premises such as offices, workshops, restaurants etc. The insect killer is ready for use immediately, and effectively attracts insects such as flies and mosquitoes in a high-voltage grate by using ultraviolet LED light. The low energy consumption of the LED technology does not present a danger to humans or pets. The high voltage grate has also been designed to be completely harmless. Battery operated power supply, battery runtime up to 5 hours, charging time approx. 8 hours. Note: UV devices must not be used outdoors, as non-selective insect catchers (devices with UV light to lure insects) not only trap pests, but also beneficial insects. The special lamps that the device contains are only suitable for attracting insects in combination with the aforementioned insect catchers and are neither suitable for lighting a room at home, nor for use for other applications.

See full description
Specifications for UV Insect Killer, 4 W, Rechargeable, LED, Battery Operated, Ø xH 113 X 275mm, White/Red
  • Product Type
    Insect Catchers
  • Supplied
    Assembled
  • Housing Colour
    White, Red
  • Power
    4W
  • Mains Voltage
    230 V AC
  • Height
    275mm
  • Depth
    113mm
  • Width
    113mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome