Zero In Fly Max Fly Catcher Bait Refill 3's (STV337)

Order Code: ZT3141011S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Zero In Fly Max Fly Catcher Bait Refill 3's (STV337) Fly Max Fly Catcher Bottle Bait Refills Super effective fly attractant with non toxic food grade ingredients Attracts flies up to 10m radius Use with fly catcher bottles 3 x 4g refill packsSpecifications

Specifications for Zero In Fly Max Fly Catcher Bait Refill 3's (STV337)
  • Product Type
    Fly Catchers
  • MFR Part No.
    STV337
  • Type
    Pest Control
  • Use For
    Flies
  • Usage
    Outdoors
  • Style
    Bottle Refill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome