Zero In Fly Max The Buzz Fly Catcher 2's (STV336)

Order Code: ZT3140969S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

Zero In Fly Max The Buzz Fly Catcher 2's (STV336) Super effective attractant developed by professionals. Lasts 2-3 weeks. Attracts flies from up to 10m radius and traps them to prevent them from infesting homes. Kills most common nuisance flies. Re-usable with Zero In Fly Max Fly Bait. Flies get in and cant get out! Outdoor use - attracts flies up to 10m radius. Pack includes 2 reusable Fly Catcher bottles and super-effective fly attractant. Non-toxic food grade ingredients. Specifications

See full description
Specifications for Zero In Fly Max The Buzz Fly Catcher 2's (STV336)
  • MFR Part No.
    STV336
  • Product Type
    Fly Catchers
  • Type
    Pest Control
  • Use For
    Flies
  • Usage
    Outdoors
  • Style
    Bottles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome