Affinity Ironing Board (Ironing Surface 1140 x 365mm, 7 Heights Up to 920mm) 516188

Order Code: ZT1542023S

£39.99 Inc VAT (20%)


Description

This Addis Affinity ironing board features 7 positions up to a maximum height of 920mm. The 100% cotton cover has a thick, high density foam lining and the board also features a heat resistant iron rest with a handy hanging bar for clothes hangers or folded items. The 4 leg design provides extra stability, with anti slip feet and a locking leg safety catch. The ironing surface measures W1140 x D365mm.
7 height positions up to 920mm
100% cotton cover with thick high-density foam lining
Heat resistant iron rest with handy hanging bar
4 leg design for stability
Anti-slip feet
Locking leg safety catch
Ironing surface: 1140x365mm

See full description
Specifications for Affinity Ironing Board (Ironing Surface 1140 x 365mm, 7 Heights Up to 920mm) 516188
  • MFR Part No.
    AG15278
  • Weight
    4.6kg
  • Product Type
    Ironing Board
  • Colour
    Grey
  • Material
    Metal/Cotton