Ergo Prozone Ironing Board & Cover Blue

Order Code: ZT4946346S

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

Minky Ergo Prozone Ironing Board & Cover Blue Designed for comfort, speed and performance the Minky Ergo ironing board has a unique double sided rest, specially shaped to follow a natural arm movement for both left and right handed users The Prozone cover has a heat reflective metallic coating concentrated at the nose end of the board for faster crease removal, whilst the extra thick felt underlay gives a smooth ironing surface The handy flex guide prevents your iron cord from tangling/snagging and can be easily clipped into your chosen position The robust four leg design, with a contemporary gunmetal finish, provides strength and stability in use For ease of use, the universal height mechanism allows the Ergo board to be positioned exactly at your preferred working height, up to 92cms Minky ironing boards are designed and manufactured in the UK using only the highest quality materials and processes 5 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ergo Prozone Ironing Board & Cover Blue
  • Colour
    Blue
  • Material
    Felt
    Metal
  • Product Type
    Ironing Board