0
1
2
3
4
5
6
7

Powersteam Pro 2600W Steam Iron

Order Code: ZT1015604S

£22.99 Inc VAT (20%)


Description

This Igenix Power Steam Pro steam iron offers a 2600W output with continuous steam for easier ironing.

Functions include powerful bursts of steam and large 380ml tank capacity to tackle any stubborn creases and a ceramic soleplate that will effortlessly glide over fabrics.

It also has an adjustable temperature dial, is self-cleaning and has thermal cut out protection for safety and peace of mind.

Product specification 2600W ceramic soleplate 380ml tank capacity powerful burst of steam vertical steam continuous steam variable steam self-cleaning anti-calk feature anti-drip feature auto shut off 1.9m cord length

See full description
Specifications for Powersteam Pro 2600W Steam Iron
  • Power
    2600W
  • Cord Length
    1.9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome