283 Mida Lufragerm Plus 5L Pack of 2

Order Code: ZT3947812S

£21.99 Inc VAT (20%)


Description

Christeyns 283 Mida Lufragerm Plus is an odourless, neutral sanitiser that is ideally suited to daily disinfection.Effective against Staphylococcus Aureus, E. Coli, Salmonella, Pseudomonas Aeruginosa and a range of yeasts, fungal spores and enveloped viruses.Christeyns 283 Mida Lufragerm Plus Features: ·Efficacy Standards ·Bactericidal - EN 1276 ·Contact Time - 60 Seconds ·Dilution - NEAT ·Kill Rate - 99.999% ·Enveloped Viruses - EN 1276 ·Contact Time - 60 Seconds ·Dilution - NEAT ·Kill Rate - 99.999% ·All testing methods are conducted in dirty conditions by an independent laboratory.Use biocides safely. Always read the label and product information before use.Christeyns 283 Mida Lufragerm Plus Refill Using 5 Litre: ·Attach the tap to the 5 litre container and ensure it’s in the off position. ·Lay the 5 Litre re-fill pack on its side and place an empty trigger bottle underneath the nozzle. ·Alternatively, use a pelican pump. ·Turn the tap to ON and re-fill the 750ml trigger bottle with Mida Lufragerm Plus RTU. ·Once full, move the tap lever to the OFF position and re-attach the 750ml trigger head to the bottle.

See full description
Specifications for 283 Mida Lufragerm Plus 5L Pack of 2
  • Product Type
    Sanitiser
  • Pack Quantity
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome