5L Heavy Duty Kitchen Degreaser Concentrate (PK-2)

Order Code: ZT3579278S

£16.39 Inc VAT (20%)


Description

This concentrated heavy-duty kitchen degreaser is an effective all-around cleaner designed to eliminate stubborn grime, resulting in a shiny, streak-free finish. Suitable for use in various environments, including catering and industrial settings, it is safe for a wide range of surfaces such as worktops, floors, and walls. This unfragranced formula ensures that food preparation surfaces remain uncontaminated, while its solvent-free composition enhances safety during use. The powerful degreasing action swiftly cuts through grease, proteins, and fats, making it a reliable choice for maintaining cleanliness in busy kitchens.

Features and Benefits
• Unfragranced formula won't taint food preparation surfaces
• Solvent free for safe use
• Powerful degreasing formula easily cuts through grease, proteins and fats

Standards
• Produced under ISO 9001 Quality Management System & ISO 14001 Environmental Management System

Warnings
• Corrosive

See full description
Specifications for 5L Heavy Duty Kitchen Degreaser Concentrate (PK-2)
  • Size
    5L
  • MFR Part No.
    800-212-0010
  • Series
    C17
  • Package Type
    Screw Top Bottle
  • Fragrance
    Unfragranced
  • Applications
    Surface Cleaning
    Degreasing
  • Product Type
    Kitchen Degreaser
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
  • Concentration
    Concentrated
  • Standards Met
    ISO 14001
    ISO 9001
  • For Use On
    Domestic Environments
    Food Handling Environments
    Food Industry
    Kitchen Appliances
    Hospitality Environments
    Hard Surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome