Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Kitchen Cleaners
Cleaner and Disinfectant Concentrate 5L
By Jantex
Order Code:
ZT4855366S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/kitchen-cleaners/cleaner-and-disinfectant-concentrate-5l/p/ZT4855366S
Add to quotation
View all Kitchen Cleaners
Description
High-duty disinfectant ideal for drains, toilets and washroom surfaces. Dilute for daily use
Tags:
#BulkDiscount
Specifications
Specifications for Cleaner and Disinfectant Concentrate 5L
Volume
5L
Product Type
Cleaner and Disinfectant
Applications
Toilets
Drains
Washroom surfaces
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome