Complete Spring Cleaning Kit Kmaxsck

Order Code: ZT1542537S

£24.99 Inc VAT (20%)


Description

This convenient spring cleaning kit contains everything you need to give your home or your office a deep and thorough clean. The kit includes cleaning cloths, rubber gloves, a duster, scourers and a selection of fluid cleaners to clean and freshen hygienically every room. Each individual product is of the highest quality, ensuring that even the toughest of stains can be eradicated with the minimum of effort. The products come with a handy cleaning caddy for storage and transportation of your products. Includes: 1 x 750ml Glass Cleaner, 1 x 500ml Green Cream Cleaner, 1 x 750ml Kleenoff Toilet Cleaner, 1 x 750ml All Purpose Cleaner, 1 x 750ml Easy Bathroom Cleaner, 1 x 650ml Easy Washing Up Liquid, 1 x 400ml Clean and Shine Furniture Polish, 1 x pair of rubber gloves, 1 x green scourer, 1 x yellow duster and 1 x cleaning caddy.
For the bathroom: 750ml Toilet Cleaner, 750ml Bathroom Cleaner
For the kitchen: 650ml Washing Up Liquid
For general cleaning: 750ml Glass Cleaner, 500ml Cream Cleaner, 750ml All Purpose Cleaner, 400ml Furniture Polish
Also includes: 1 pair of rubber gloves, 1 x scourer and 1 x yellow duster
Comes in a handy cleaning caddy

See full description
Specifications for Complete Spring Cleaning Kit Kmaxsck
  • MFR Part No.
    CPD43901
  • Weight
    5.31kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome